Beli harga kabel jembo 2x2.5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo Kabel Low Voltage Armoured NYFGBY Series
    Mulai

    Rp2.299.900

    Jembo Kabel Low Voltage Armoured NYFGBY Series
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
    atribut:
    • SNI License: Yes
    • SNI Number: 006.001.004.039.24
  2. Jembo NYYHY Series Heavy Thermoplastic Flexible Cable
    45%
    Mulai

    Rp109.900

    Jembo NYYHY Series Heavy Thermoplastic Flexible Cable
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  3. Jembo NYMHY Series Medium Heavy Thermoplastic Cable
    Mulai

    Rp329.900

    Jembo NYMHY Series Medium Heavy Thermoplastic Cable
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  4. Jembo NYAF Series Thermoplastic Building Wire Cable
    Rating:
    100% of 100
    (4)
    Mulai

    Rp249.900

    Jembo NYAF Series Thermoplastic Building Wire Cable
    atribut:
    • Number of Cores: 1
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • SNI License: Yes
    • SNI Number: 006.001.001.036.24
  5. Jembo Kabel Low Voltage Non Armoured NYY Series
    Mulai

    Rp1.199.900

    Jembo Kabel Low Voltage Non Armoured NYY Series
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
    atribut:
    • SNI License: Yes
    • SNI Number: 006.001.004.039.24
  6. Supreme Cables Building Wire NYM (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp869.900

    Supreme Cables Building Wire NYM (Kabel)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  7. ETERNA KABEL Kabel Tegangan Rendah NYY
    Mulai

    Rp759.900

    ETERNA KABEL Kabel Tegangan Rendah NYY
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. Supreme Cables Building Wire NYA RE (Kabel)
    Mulai

    Rp369.900

    Supreme Cables Building Wire NYA RE (Kabel)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  9. Kabelindo Kabel
    Mulai

    Rp409.900

  10. Uticon Stop Kontak Arde tanpa Kabel
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.000

    Uticon Stop Kontak Arde tanpa Kabel
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  11. Uticon Stop Kontak + Saklar + Kabel
    Mulai

    Rp46.000

    Uticon Stop Kontak + Saklar + Kabel
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  12. Supreme Cables Building Wire NYFGBY (Kabel)
    Mulai

    Rp3.399.900

    Supreme Cables Building Wire NYFGBY (Kabel)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  13. Uticon Kabel Rol
    Mulai

    Rp239.900

    Uticon Kabel Rol
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  14. FACOM Modular Screwdriver Set (Obeng)
    Mulai

    Rp2.099.900

    FACOM Modular Screwdriver Set (Obeng)
    atribut:
    • Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
  15. TRUSCO Nylon-covered Steel Wire (Small Packing)
    Mulai

    Rp50.000

    TRUSCO Nylon-covered Steel Wire (Small Packing)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
Daftar Harga harga kabel jembo 2x2.5 Terbaru September 2025
Jembo Kabel Low Voltage Armoured NYFGBY SeriesRp2.299.900
Jembo NYYHY Series Heavy Thermoplastic Flexible CableRp109.900
Jembo NYMHY Series Medium Heavy Thermoplastic CableRp329.900
Jembo NYAF Series Thermoplastic Building Wire CableRp249.900
Jembo Kabel Low Voltage Non Armoured NYY SeriesRp1.199.900
Supreme Cables Building Wire NYM (Kabel)Rp869.900
ETERNA KABEL Kabel Tegangan Rendah NYYRp759.900
Supreme Cables Building Wire NYA RE (Kabel)Rp369.900
Supreme Cables Kabel NYYHYRp859.900
Kabelindo KabelRp409.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)